Shop ALLPOINTS
See all product information
Create Account
8010492 Crumb Rack
Mfr # 8010492
Zoro # G704881223
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
2.1 lbs
Length
19 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010492
- Zoro #
- G704881223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 19 in
- Width
- 19 in
Details
- Weight
- 2.1 lbs
- Item
- Crumb Rack
Description
19" x 13-1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov