Shop ALLPOINTS
See all product information
Create Account
8010539 Rtd Sensor - Fryer For Garland Range
Mfr # 8010539
Zoro # G804884360
product price:Â
$
1,649.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
Length
8 in
Height
1 in
For Use With
Range
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010539
- Zoro #
- G804884360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 1 in
- Width
- 8 in
Details
- Item
- Rtd Sensor
- Fits Brand
- Garland
- For Use With
- Range
- Weight
- 0.1 lb
Description
Allpoints 8010539
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov