Shop ALLPOINTS
See all product information
Create Account
8010544 Grate - Open Top For Garland Range
- Mfr # 8010544
- Zoro # G604894835
product price:Â
$
1,018.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Weight
37.6 lbs
Length
26 in
Fits Brand
Garland
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010544
- Zoro #
- G604894835
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Width
- 26 in
- Height
- 4 in
Details
- For Use With
- Range
- Item
- Grate - Open Top
- Weight
- 37.6 lbs
- Fits Brand
- Garland
Description
26" x 12"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.