Shop ALLPOINTS
See all product information
Create Account
8010552 Pilot Orifice - 30(Lp) For Garland Range
Mfr # 8010552
Zoro # G404895841
product price:Â
$
58.55
/ea
Key Features
For Use With
Range
Height
1 in
Weight
0.3 lb
Length
1 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010552
- Zoro #
- G404895841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Item
- Pilot Orifice
- For Use With
- Range
- Weight
- 0.3 lb
- Fits Brand
- Garland
Description
Allpoints 8010552
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov