Shop ALLPOINTS
See all product information
Create Account
8010582 Burner Valve For Garland Range
Mfr # 8010582
Zoro # G604896877
product price:Â
$
75.85
/ea
Key Features
Fits Brand
Garland
Height
1 in
Weight
0.2 lb
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010582
- Zoro #
- G604896877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Burner Valve
- Fits Brand
- Garland
- Weight
- 0.2 lb
- For Use With
- Range
Description
3/8-27 outlet, 1/8" npt inlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov