8010584 Broiler Burner For Garland Range
- Mfr # 8010584
- Zoro # G204895379
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
For Use With
Range
Width
21 in
Height
2 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010584
- Zoro #
- G204895379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Height
- 2 in
- Length
- 21 in
Details
- Weight
- 0.6 lb
- For Use With
- Range
- Fits Brand
- Garland
- Item
- Broiler Burner
Description
21-3/4" long overall
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.