8010590 Heating Element- 220V/1165W For Garland Range
- Mfr # 8010590
- Zoro # G304889247
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Fits Brand
Garland
Height
1 in
Length
15 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010590
- Zoro #
- G304889247
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 1 in
- Length
- 15 in
- Width
- 15 in
Details
- Item
- Heating Element
- Weight
- 0.4 lb
- Fits Brand
- Garland
- For Use With
- Range
Description
13-1/2" long from bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.