Shop ALLPOINTS
See all product information
Create Account
8010605 Gasket Burner Box For Cleveland Range
Mfr # 8010605
Zoro # G604881316
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Height
2 in
Width
7 in
Length
7 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010605
- Zoro #
- G604881316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 7 in
- Length
- 7 in
Details
- Item
- Gasket Burner
- Weight
- 0.1 lb
- For Use With
- Range
- Fits Brand
- Cleveland
Description
Allpoints 8010605
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov