Shop ALLPOINTS
See all product information
Create Account
8010613 Locking Rocker Switchkit For Cleveland Range
Mfr # 8010613
Zoro # G804888641
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cleveland
Length
3 in
Height
2 in
Width
3 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010613
- Zoro #
- G804888641
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cleveland
- Item
- Locking Rocker Switchkit
- Weight
- 0.1 lb
- For Use With
- Range
Description
Allpoints 8010613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.