Shop ALLPOINTS
See all product information
Create Account
8010652 Power Supply For Alto Shaam
Mfr # 8010652
Zoro # G004885044
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Fits Brand
Alto Shaam
Width
5 in
Height
2 in
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010652
- Zoro #
- G004885044
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Alto Shaam
- Weight
- 0.8 lb
- Item
- Power Supply
Description
Allpoints 8010652