Shop ALLPOINTS
See all product information
Create Account
8010662 Temperature Gauge For Alto Shaam
Mfr # 8010662
Zoro # G604885536
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
4 in
Weight
0.4 lb
Fits Brand
Alto Shaam
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010662
- Zoro #
- G604885536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 3 in
Details
- Weight
- 0.4 lb
- Fits Brand
- Alto Shaam
- Item
- Temperature Gauge
Description
Allpoints 8010662
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov