Shop ALLPOINTS
See all product information
Create Account
8010664 Shelf For Alto Shaam
Mfr # 8010664
Zoro # G404895339
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Weight
8.1 lbs
Fits Brand
Alto Shaam
Length
28 in
Height
1 in
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010664
- Zoro #
- G404895339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 28 in
- Height
- 1 in
- Width
- 28 in
Details
- Weight
- 8.1 lbs
- Item
- Shelf
- Fits Brand
- Alto Shaam
Description
Allpoints 8010664
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov