Shop ALLPOINTS
See all product information
Create Account
8010667 Start Capacitor For Globe Food Equipment
Mfr # 8010667
Zoro # G604888988
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Globe Food Equipment
Weight
0.3 lb
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010667
- Zoro #
- G604888988
- UPC #
- -
- Country of Origin
- China
- Item
- Start Capacitor
- Fits Brand
- Globe Food Equipment
- Weight
- 0.3 lb
Description
50/60hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.