Shop ALLPOINTS
See all product information
Create Account
8010682 Deburring Stone For Globe Food Equipment
Mfr # 8010682
Zoro # G404881608
product price:Â
$
35.89
/ea
Sold in multiples of 2 for $71.78
Key Features
Length
2 in
Height
1 in
Width
2 in
Fits Brand
Globe Food Equipment
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010682
- Zoro #
- G404881608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Fits Brand
- Globe Food Equipment
- Item
- Deburring Stone
- Weight
- 0.1 lb
Description
1-3/4" dia, 1/4" hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA