Shop ALLPOINTS
See all product information
Create Account
8010684 Sharpening Stone For Globe Food Equipment
Mfr # 8010684
Zoro # G804885329
product price:Â $47.29
/ea
Sold in multiples of 2 for $94.58
Key Features
Width
2 in
Fits Brand
Globe Food Equipment
Height
1 in
Length
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010684
- Zoro #
- G804885329
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Item
- Sharpening Stone
- Fits Brand
- Globe Food Equipment
- Weight
- 0.1 lb
Description
1-3/4" dia, 1/4" hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.