Shop ALLPOINTS
See all product information
Create Account
8010696 Heating Element - Center For Hatco Corp
Mfr # 8010696
Zoro # G104889188
product price:Â
$
27.55
/ea
Sold in multiples of 2 for $55.10
Key Features
Height
1 in
Fits Brand
Hatco
Weight
0.1 lb
Width
7 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010696
- Zoro #
- G104889188
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 7 in
- Length
- 7 in
Details
- Item
- Heating Element
- Fits Brand
- Hatco
- Weight
- 0.1 lb
Description
120v/340w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov