Shop ALLPOINTS
See all product information
Create Account
8010703 Heat Lamp - Quartz For Hatco Corp
- Mfr # 8010703
- Zoro # G004888595
product price:Â
$
54.85
/ea
Sold in multiples of 2 for
$109.70
Key Features
Width
6 in
Fits Brand
Hatco
Length
6 in
Weight
0.1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010703
- Zoro #
- G004888595
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Hatco
- Weight
- 0.1 lb
- Item
- Heat Lamp - Quartz
Dimensions
- Width
- 6 in
- Length
- 6 in
- Height
- 1 in
Description
120v/200w
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.