Shop ALLPOINTS
See all product information
Create Account
8010739 Hi-Limit For Star Manufacturing
Mfr # 8010739
Zoro # G304880633
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Star
Weight
0.3 lb
Length
9 in
Width
9 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010739
- Zoro #
- G304880633
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 3 in
Details
- Fits Brand
- Star
- Weight
- 0.3 lb
- Item
- Hi-limit
Description
bulb = 1/8" x 7-3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA