Shop ALLPOINTS
See all product information
Create Account
8010740 Thermostat - Gs For Star Manufacturing
- Mfr # 8010740
- Zoro # G004895586
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
14 in
Width
14 in
Fits Brand
Star
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010740
- Zoro #
- G004895586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 14 in
- Width
- 14 in
Details
- Fits Brand
- Star
- Item
- Thermostat
- Weight
- 0.6 lb
Description
max temp 550, 24" cap, bulb = 12" x 1/4"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.