Shop ALLPOINTS
See all product information
Create Account
8010749 Burner For Star Manufacturing
- Mfr # 8010749
- Zoro # G004895654
product price:Â
$
81.99
/ea
Key Features
Weight
1.1 lbs
Fits Brand
Star
Height
2 in
Width
19 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010749
- Zoro #
- G004895654
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- Fits Brand
- Star
- Item
- Burner
- For Use With
- Range
Dimensions
- Height
- 2 in
- Width
- 19 in
- Length
- 19 in
Description
Allpoints 8010749
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.