Shop ALLPOINTS
See all product information
Create Account
8010779 Pump - 1/3 HP For Stero Dishwashers
Mfr # 8010779
Zoro # G504884684
product price:Â
$
5,186.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
14 in
Fits Brand
Stero Dishwashers
Length
14 in
Weight
16.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010779
- Zoro #
- G504884684
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 14 in
- Length
- 14 in
Details
- Fits Brand
- Stero Dishwashers
- Item
- Pump
- Weight
- 16.3 lbs
Description
Allpoints 8010779
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov