Shop ALLPOINTS
See all product information
Create Account
8010809 Digital Controller For Vollrath/Idea Company
Mfr # 8010809
Zoro # G804881048
product price:Â $3,173.99
/ea
Free Shipping & Returns
Key Features
Weight
3 lbs
Length
16 in
Height
4 in
Fits Brand
Vollrath
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010809
- Zoro #
- G804881048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Height
- 4 in
- Width
- 16 in
Details
- Item
- Digital Controller
- Weight
- 3 lbs
- Fits Brand
- Vollrath
Description
Allpoints 8010809
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.