Shop ALLPOINTS
See all product information
Create Account
8010813 Servewell Well- 120V/700W For Vollrath/Idea Company
Mfr # 8010813
Zoro # G304885768
product price:Â
$
1,313.99
/ea
Free Shipping & Returns
Key Features
Weight
18.4 lbs
Height
14 in
Width
27 in
Length
27 in
Fits Brand
Vollrath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010813
- Zoro #
- G304885768
- UPC #
- -
- Country of Origin
- United States
- Weight
- 18.4 lbs
- Item
- Servewell Well
- Fits Brand
- Vollrath
Description
Allpoints 8010813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.