Shop ALLPOINTS
See all product information
Create Account
8010820 Grate Top Section 12" For Montague Oven
Mfr # 8010820
Zoro # G304895415
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Montague Oven
Width
32 in
For Use With
Oven
Length
32 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010820
- Zoro #
- G304895415
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Montague Oven
- Item
- Grate Top Section
- For Use With
- Oven
- Weight
- 37.4 lbs
Description
31" x 12"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.