Shop ALLPOINTS
See all product information
Create Account
8010853 Motor For Robot Coupe
Mfr # 8010853
Zoro # G804884391
product price:Â $1,068.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Weight
5.1 lbs
Width
9 in
Fits Brand
Robot Coupe
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010853
- Zoro #
- G804884391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 6 in
Details
- Item
- Motor
- Weight
- 5.1 lbs
- Fits Brand
- Robot Coupe
Description
Allpoints 8010853
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.