Shop ALLPOINTS
See all product information
Create Account
8010899 Holder, Thermostat Bulb For Henny Penny
Mfr # 8010899
Zoro # G804881628
product price:Â
$
39.29
/ea
Key Features
Weight
0.1 lb
Width
2 in
Height
0.01 in
Fits Brand
Henny Penny
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010899
- Zoro #
- G804881628
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Thermostat
- Fits Brand
- Henny Penny
Description
Allpoints 8010899