Shop ALLPOINTS
See all product information
Create Account
8010955 Guard - Front Blade For Hobart
Mfr # 8010955
Zoro # G204880313
product price:Â
$
95.45
/ea
Key Features
Height
1 in
Width
21 in
Fits Brand
Hobart
Length
21 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010955
- Zoro #
- G204880313
- UPC #
- -
- Country of Origin
- United States
- Item
- Front Blade
- Fits Brand
- Hobart
- Weight
- 1 lb
Description
Allpoints 8010955