Shop ALLPOINTS
See all product information
Create Account
8010956 Bar -Upper Guide Support For Hobart
Mfr # 8010956
Zoro # G104880406
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Height
0.01 in
Length
30 in
Width
30 in
Weight
4.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010956
- Zoro #
- G104880406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 30 in
- Width
- 30 in
Details
- Fits Brand
- Hobart
- Item
- Bar
- Weight
- 4.3 lbs
Description
Allpoints 8010956
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov