Shop ALLPOINTS
See all product information
Create Account
8010968 Bushing - Gauge Plate For Hobart
Mfr # 8010968
Zoro # G404881523
product price:Â
$
30.49
/ea
Sold in multiples of 2 for $60.98
Key Features
Length
1 in
Height
1 in
Width
1 in
Fits Brand
Hobart
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010968
- Zoro #
- G404881523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Item
- Bushing - Gauge
- Fits Brand
- Hobart
- Weight
- 0.4 lb
Description
Allpoints 8010968
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov