Shop ALLPOINTS
See all product information
Create Account
8010984 Knob For Beverage Air
- Mfr # 8010984
- Zoro # G004881503
product price:Â
$
23.65
/ea
Sold in multiples of 3 for
$70.95
Key Features
Length
1 in
Fits Brand
Beverage Air
Weight
0.01 lb
Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010984
- Zoro #
- G004881503
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Fits Brand
- Beverage Air
- Item
- Knob
- Weight
- 0.01 lb
Description
for cold controls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.