Shop ALLPOINTS
See all product information
Create Account
8011001 Union - 1/2" Fpt For Bakers Pride
- Mfr # 8011001
- Zoro # G204895638
product price:Â
$
20.45
/ea
Sold in multiples of 3 for
$61.35
Key Features
Width
2 in
Fits Brand
Bakers Pride
Weight
0.1 lb
Height
1 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011001
- Zoro #
- G204895638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Fits Brand
- Bakers Pride
- Weight
- 0.1 lb
- Item
- Union - / Fpt
Description
Allpoints 8011001
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.