8011013 Tubing - Blue, 50Ft Roll For Cma Dishmachines
- Mfr # 8011013
- Zoro # G904886998
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
12 in
Width
12 in
Fits Brand
Cma Dishmachines
Weight
1.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011013
- Zoro #
- G904886998
- UPC #
- -
- Country of Origin
- United States
- Item
- Roll Tubing
- Fits Brand
- Cma Dishmachines
- Weight
- 1.4 lbs
Dimensions
- Height
- 6 in
- Length
- 12 in
- Width
- 12 in
Description
chemical tubing, 1/4" od
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.