Shop ALLPOINTS
See all product information
Create Account
8011061 Thermostat - Kx For Groen
- Mfr # 8011061
- Zoro # G704882312
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Length
13 in
Fits Brand
Groen
Width
13 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011061
- Zoro #
- G704882312
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 3 in
Details
- Weight
- 0.4 lb
- Fits Brand
- Groen
- Item
- Thermostat
Description
[ type - kx ] [ temp 100-450 ] [ bulb 3/16" x 11-3/4"] [ cap 36" ] d-stem .187" flat down. groen knob 22-1578 groen tilt skillet model hfp/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.