Shop ALLPOINTS
See all product information
Create Account
8011075 Cord And Plug 2000 For Vollrath/Idea Company
Mfr # 8011075
Zoro # G704888772
product price:Â
$
46.39
/ea
Key Features
Length
9 in
Height
1 in
Width
9 in
Weight
0.01 lb
Fits Brand
Vollrath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011075
- Zoro #
- G704888772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 1 in
- Width
- 9 in
Details
- Item
- Cord
- Weight
- 0.01 lb
- Fits Brand
- Vollrath
Description
Allpoints 8011075
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov