Shop ALLPOINTS
See all product information
Create Account
8011239 Gasket, Door -22-1/2" X 31-1/2" For Beverage Air
Mfr # 8011239
Zoro # G404880441
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Fits Brand
Beverage Air
Height
4 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011239
- Zoro #
- G404880441
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 4 in
Details
- Item
- Door - Gasket
- Fits Brand
- Beverage Air
- Weight
- 1.2 lbs
Description
22-1/2" x 31-1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.