Shop ALLPOINTS
See all product information
Create Account
8011254 Thermostat Only For Delfield
Mfr # 8011254
Zoro # G304882002
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Delfield
Weight
0.1 lb
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011254
- Zoro #
- G304882002
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 4 in
- Width
- 4 in
Details
- Fits Brand
- Delfield
- Weight
- 0.1 lb
- Item
- Thermostat
Description
used in thermostat kit (ap# 8011268)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov