Shop ALLPOINTS
See all product information
Create Account
8011267 Thermostat Service Kit-Danfoss For Delfield
Mfr # 8011267
Zoro # G304882163
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
8 in
Fits Brand
Delfield
Weight
0.3 lb
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011267
- Zoro #
- G304882163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 8 in
- Length
- 8 in
Details
- Fits Brand
- Delfield
- Weight
- 0.3 lb
- Item
- Thermostat
Description
120v/60hz, with knob and bezel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov