Shop ALLPOINTS
See all product information
Create Account
8011293 Water Pump - 115V For Ice-O-Matic
Mfr # 8011293
Zoro # G104887016
product price:Â
$
1,943.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ice Machine
Width
12 in
Fits Brand
Ice-O-Matic
Length
12 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011293
- Zoro #
- G104887016
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Pump
- For Use With
- Ice Machine
- Fits Brand
- Ice-O-Matic
- Weight
- 3.7 lbs
Description
60hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.