Shop ALLPOINTS
See all product information
Create Account
8011297 Cold Control
Mfr # 8011297
Zoro # G504881843
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Width
3 in
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011297
- Zoro #
- G504881843
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.3 lb
- Item
- Cold Control
Description
Allpoints 8011297