Shop ALLPOINTS
See all product information
Create Account
8011367 Gasket - 23-1/2"X 62" For Turbo Air (Refrigeration)
Mfr # 8011367
Zoro # G504879819
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigeration
Width
22 in
Fits Brand
Turbo Air
Weight
1.5 lbs
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011367
- Zoro #
- G504879819
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigeration
- Item
- Gasket
- Fits Brand
- Turbo Air
- Weight
- 1.5 lbs
Description
measured dart to dart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.