Shop ALLPOINTS
See all product information
Create Account
8011495 Blower Service Kit For Turbochef
- Mfr # 8011495
- Zoro # G204881105
product price:Â
$
2,631.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Turbochef
Width
16 in
Weight
4 lbs
Height
11 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011495
- Zoro #
- G204881105
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Turbochef
- Weight
- 4 lbs
- Item
- Blower Service Kit
Dimensions
- Width
- 16 in
- Height
- 11 in
- Length
- 16 in
Description
Allpoints 8011495
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.