Shop ALLPOINTS
See all product information
Create Account
8011496 Emitter For Vulcan Hart
- Mfr # 8011496
- Zoro # G604896631
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Vulcan
Length
22 in
Weight
10 lbs
Height
1 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011496
- Zoro #
- G604896631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Height
- 1 in
- Width
- 22 in
Details
- Fits Brand
- Vulcan
- Item
- Emitter
- Weight
- 10 lbs
Description
22" x 11" with 3/4" lip on 22" sides
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.