Shop ALLPOINTS
See all product information
Create Account
8011498 Heating Element -200V/800W
Mfr # 8011498
Zoro # G804888634
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Weight
0.3 lb
Height
3 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011498
- Zoro #
- G804888634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 3 in
- Length
- 4 in
Details
- Weight
- 0.3 lb
- Item
- Heating Element
Description
Allpoints 8011498
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA