Shop ALLPOINTS
See all product information
Create Account
8011584 Transformer For Groen
Mfr # 8011584
Zoro # G304888646
product price:Â
$
78.69
/ea
Key Features
Fits Brand
Groen
Width
5 in
Weight
2.4 lbs
Height
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011584
- Zoro #
- G304888646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 in
- Length
- 5 in
Details
- Item
- Transformer
- Fits Brand
- Groen
- Weight
- 2.4 lbs
Description
replacement . see cross reference(s).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov