Shop ALLPOINTS
See all product information
Create Account
8011619 Burner Valve For American Permanent Ware
Mfr # 8011619
Zoro # G304896962
product price:Â $96.25
/eaKey Features
Fits Brand
American Permanent Ware
Width
3 in
Height
1 in
Length
3 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011619
- Zoro #
- G304896962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 1 in
- Length
- 3 in
Details
- Item
- Burner Valve
- Fits Brand
- American Permanent Ware
- For Use With
- Range
- Weight
- 0.3 lb
Description
[ 1/8" mpt x 3/8"-27 ] [ rotation off/on] push to turn american permanent ware griddle ggm, ggt ghp-4h
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.