Shop ALLPOINTS
See all product information
Create Account
8011625 Gasket, Drawer /Door10-3/4" X 14-1/4" For Continental Refrigerator
Mfr # 8011625
Zoro # G204879430
product price:Â
$
99.25
/ea
Key Features
Width
14 in
Weight
1.1 lbs
Length
14 in
For Use With
Refrigerators
Fits Brand
Continental Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011625
- Zoro #
- G204879430
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- For Use With
- Refrigerators
- Fits Brand
- Continental Refrigerator
- Item
- Drawer /door10- Gasket
Description
Allpoints 8011625