Shop ALLPOINTS
See all product information
Create Account
8011631 Gasket, Drawer -7-1/2" X 29-5/8" For Continental Refrigerator
Mfr # 8011631
Zoro # G104881557
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
14 in
Fits Brand
Continental Refrigerator
For Use With
Refrigerators
Weight
1.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011631
- Zoro #
- G104881557
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Continental Refrigerator
- Item
- Drawer - Gasket
- For Use With
- Refrigerators
- Weight
- 1.1 lbs
Description
Allpoints 8011631
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.