Shop ALLPOINTS
See all product information
Create Account
8011639 Hinge Assembly- Right Hand Old Style For Continental Refrigerator
- Mfr # 8011639
- Zoro # G804896646
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Weight
1.1 lbs
For Use With
Refrigerators
Height
2 in
Fits Brand
Continental Refrigerator
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011639
- Zoro #
- G804896646
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- For Use With
- Refrigerators
- Fits Brand
- Continental Refrigerator
- Item
- Hinge
Description
Allpoints 8011639
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.