Shop ALLPOINTS
See all product information
Create Account
8011644 Door Trim For Kolpak Refrigeration
- Mfr # 8011644
- Zoro # G004897320
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
0.3 lb
Width
39 in
Fits Brand
Kolpak Refrigeration
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011644
- Zoro #
- G004897320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 39 in
- Length
- 39 in
Details
- Weight
- 0.3 lb
- Item
- Door Trim
- Fits Brand
- Kolpak Refrigeration
- For Use With
- Refrigeration
Description
38 1/2" x1" metal trim kolpak
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.