Shop ALLPOINTS
See all product information
Create Account
8011676 Evaporator Fan Motor- 115V For Master-Bilt Products
Mfr # 8011676
Zoro # G504880006
product price:Â
$
918.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Weight
1.4 lbs
Width
6 in
Fits Brand
Master-Bilt Products
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011676
- Zoro #
- G504880006
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 in
- Width
- 6 in
- Length
- 6 in
Details
- Weight
- 1.4 lbs
- Item
- Fan Motor
- Fits Brand
- Master-Bilt Products
Description
50/60hz, 1300/1550rpm, .7a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.